This item is Discontinued.

Florsheim FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 9 D FS2416

FS2416, Men's Oxford Shoe, Composite Toe, Leather, Black, 9 D (Discontinued)

  • Mfr # FS2416
  • Zoro # G5620203
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2416
Zoro #
G5620203
UPC #
690774163874
Country of Origin
Multiple

Dimensions

Size
9
Footwear Width
D
Heel Height
Less Than 1/2 in
Footwear Size
9
Width
D
Size (PRINT)
9

Details

Item
Oxford Shoe
Color
Black
Toe Type
Composite
Waterproof
No
Upper Material
Leather
Closure Type
Tie
Gender
Men's
Series
FS2416
Upper Material Description
Leather
Insole System
Removable F2 PU Cushion Insert
Metatarsal Guard
No
Chemical Resisting Sole
Yes
Footwear Style
Oxford Shoe
Predominant Footwear Color
Black
Electrical Hazard Rated
No
Footwear Construction Type
Casual Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Style Number
FS2416
Removable Insole
Yes
Standards
ASTM F2413
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
0.37
Conductive
No
Liner Material
Mesh, Nylon
Max. Heat Rating
200 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Mark II Slip Test Results- Dairy Tile Wet
0.59
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Insulated
No
Footwear Sole Pattern
Siped
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Shank Material
Plastic
Non-Marking Sole
No
Puncture Resistant Insole
No
Completely Non Metallic
Yes
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Plastic
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Flat Heel, Metal Chip-Resistant Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Upper Color
Black
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.37
Liner Technology
Cambrelle(R)
Construction
Cemented
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Insole Material
Polyurethane
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Foot Force(R) F2A Footbed, Removable
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Style Family
Oxford Shoe
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Plastic
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Mesh, Nylon
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2416

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.