Men's Chelsea Boot, 10 1/2 D, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619589


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619589
UPC #
690774458512
Country of Origin
China

Dimensions

Size
10 1/2
Width
D
Height
4 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Overall Height
4 in
Size (PRINT)
10 1/2

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Non-Marking Sole
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Wet
0.80
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.42
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Metatarsal System
No
Last Number or Name
Loedin
Mark II Slip Test Results- Dairy Tile Dry
1.00
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Midsole Material
EVA
Chain Saw Cut Resistant
No
Footwear Style
Chelsea Boot
Footwear Shank Type
None
CSA Footwear Standard
Not Specified
Conductive
No
Ninety Degree Heel
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Construction Type
Cemented
Insulated
No
Insulation Type
None
Puncture Resistant Insole
No
Standards
ASTM F2413
ASTM Footwear Class
F2413-11
Insole System
Removable
Liner Material
Nylon
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Predominant Footwear Color
Black
Footwear Closure Type
Slip On
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Removable Insole
Yes
Electrical Hazard Rated
No
Completely Non Metallic
No
Metatarsal Guard
No
Metal Chip Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Waterproof Type
None
Non Metallic Upper
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Wet
0.8
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.42
Construction
Cemented
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Insole Technology
Removable
Maximum Heat Rating
Not Rated
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Liner Material (PRINT)
Moisture Wicking Nylon
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.