Shop FLORSHEIM

Men's Oxford Shoe, 10 1/2 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-10.5EEE

  • Zoro # G604242223


product price:  $129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-10.5EEE
Zoro #
G604242223
UPC #
690774570788
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
10 1/2
Width
W
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
10 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Non-Marking Sole
Yes
Insole System
Removable
Midsole Material
EVA
For Outdoor Traction
Yes
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Liner Material
Leather
Non Metallic Upper
Yes
Toe Shape
Round
Safety Criteria
Static Dissipative (SD)
Completely Non Metallic
No
Slip Resistant
Yes
Standards
ASTM F2413
Wide Toe Cap
No
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Removable Insole
Yes
Last Number or Name
10.5EEE
Upper Boot Material
Leather
Insulation Type
None
Static Dissipative
Yes
Footwear Sole Pattern
Exclusive Design
Features
Cushioned Outsole, Fully-Cushioned Insole
Footwear Construction Type
Cemented
Waterproof Type
None
Style Number
FS2624
Ninety Degree Heel
No
Heel Style
Flat Heel
Max. Heat Rating
200 Degrees F
Heat Resistant
Yes
Insulated
No
Chemical Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Upper Color
Black
Conductive
No
Upper Material Description
Leather
Footwear Construction
Cemented
Non-Marking Upper
Yes
Laces Color
Black
Insole Color
Black
Toe Style
Round Toe
Outsole Color
Black
Metatarsal Guard Style
None
Insole Technology
Removable
Construction
Cemented
Closure
Lace Up
Toe Cap Material
Steel
Style Family
Oxford Shoe
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Leather
Outsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.