Men's Chelsea Boot, 10 D, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619473


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619473
UPC #
690774458505
Country of Origin
China

Dimensions

Size
10
Width
D
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Size (PRINT)
10
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insole System
Removable
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
Leather/Mesh
Footwear Closure Type
Slip On
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Ninety Degree Heel
No
Toe Shape
Round
CSA Footwear Standard
Not Specified
Metal Chip Resisting Sole
Yes
Liner Material
Nylon
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulation Type
None
Footwear Shank Type
None
Insulated
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Wide Toe Cap
No
Metatarsal System
No
Electrical Hazard Rated
No
Last Number or Name
Loedin
Static Dissipative
Yes
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Predominant Footwear Color
Black
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Style
Chelsea Boot
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Metatarsal Guard
No
Removable Insole
Yes
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Non Metallic Upper
No
Conductive
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Dry
1
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Insole Technology
Removable
Style Family
Chelsea Boot
Toe Cap Material
Steel
Closure
Slip On
Construction
Cemented
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Nylon
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.