Men's Oxford Shoe, 10 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-10D

  • Zoro # G404377200


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-10D
Zoro #
G404377200
UPC #
690774570641
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
10
Boot Height
2 in
Width
M
Overall Height
2 in
Size (PRINT)
10

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Removable Insole
Yes
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Chemical Resisting Sole
Yes
Insulation Type
None
Standards
ASTM F2413
Midsole Material
EVA
Style Number
FS2624
CSA Footwear Standard
No Puncture Protection
Slip Resistant
Yes
Conductive
No
Heel Style
Flat Heel
Non-Marking Sole
Yes
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Insulated
No
Metal Chip Resisting Sole
Yes
Ninety Degree Heel
No
Last Number or Name
10D
Puncture Resistant Insole
No
Toe Shape
Round
Upper Color
Black
For Outdoor Traction
No
Liner Material
Leather
Heat Resistant
Yes
Manufacturers Suggested Sole Slip Rating
Better
Upper Boot Material
Leather
Footwear Sole Pattern
Exclusive Design
Waterproof Type
None
Non Metallic Upper
Yes
Closure Type
Lace Up
Insole System
Removable
Features
Cushioned Outsole, Fully-Cushioned Insole
Wide Toe Cap
No
Completely Non Metallic
No
Static Dissipative
Yes
Upper Material Description
Leather
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Insole Color
Black
Non-Marking Upper
Yes
Outsole Color
Black
Footwear Construction
Cemented
Laces Color
Black
Toe Style
Round Toe
Metatarsal Guard Style
None
Style Family
Oxford Shoe
Toe Cap Material
Steel
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Insole Technology
Removable
Closure
Lace Up
Construction
Cemented
CSA Standards Met
No Puncture-Resistant Sole
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.