This item is Discontinued.

Florsheim Men's 6 in 6-Inch Work Boot, Steel Toe, Black Walnut, 10, FE665 FE665

Men's 6 in 6-Inch Work Boot, Steel Toe, Black Walnut, 10, FE665 (Discontinued)

  • Mfr # FE665
  • Zoro # G8944871
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE665
Zoro #
G8944871
UPC #
690774113404
Country of Origin
China

Dimensions

Size
10
Width
EEE
Heel Height
Less Than 1/2 in
Height
6 in
Footwear Width
EEE
Footwear Size
10
Size (PRINT)
10
Overall Height
6 in

Details

Footwear Style
6 in Work Boot
Gender
Men's
Upper Color
Brown
Upper Boot Material
All Leather
Item
6-Inch Work Boot
Metal Chip Resisting Sole
Yes
Shank Material
Steel
Non-Marking Sole
No
Color
Black Walnut
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Textured
Chemical Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Toe Type
Steel
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Insole System
Full Sock
Style Number
FE665
Liner Material
Nylon
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
CSA Footwear Standard
Not Specified
Completely Non Metallic
No
Non Metallic Upper
No
Insulated
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Dry
0.69
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Footwear Construction Type
Welted
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Outsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Wet
0.65
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Static Dissipative
No
Conductive
No
Removable Insole
Yes
Electrical Hazard Rated
Yes
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Manufacturers Suggested Sole Slip Rating
Best
Resists
Impact/Compression
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Slip Resistant
Yes
Metatarsal Guard Style
None
Non-Marking Upper
No
Series
FE665
Heat Resistant
No
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.69
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.65
Construction
Welted
Slip-Resistance Value - Mark II - Oily/Wet
0.41
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.48
All-Leather Upper
Yes
Insole Technology
Full Sock
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black Walnut, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number FE665

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.