Men's Oxford Shoe, 11 1/2 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-11.5D

  • Zoro # G704242215


product price: $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS2624-11.5D
Zoro #
G704242215
UPC #
690774570672
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
M
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
11 1/2

Details

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Upper Material Description
Leather
Upper Color
Black
Ninety Degree Heel
No
Insole System
Removable
Standards
ASTM F2413
Removable Insole
Yes
Insulation Type
None
Footwear Sole Pattern
Exclusive Design
Footwear Construction Type
Cemented
Heat Resistant
Yes
Puncture Resistant Insole
No
Completely Non Metallic
No
Features
Cushioned Outsole, Fully-Cushioned Insole
Closure Type
Lace Up
Upper Boot Material
Leather
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
CSA Footwear Standard
No Puncture Protection
Insulated
No
Metal Chip Resisting Sole
Yes
Conductive
No
Liner Material
Leather
For Outdoor Traction
No
Chemical Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
Yes
Wide Toe Cap
No
Heel Style
Flat Heel
Last Number or Name
11.5D
Predominant Footwear Color
Black
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Style Number
FS2624
Midsole Material
EVA
Safety Criteria
Static Dissipative (SD)
Oil Resisting Sole
Yes
Item
Oxford Shoe
Toe Shape
Round
Waterproof Type
None
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Footwear Construction
Cemented
Non-Marking Upper
Yes
Laces Color
Black
Toe Style
Round Toe
Insole Color
Black
Metatarsal Guard Style
None
Outsole Color
Black
Toe Cap Material
Steel
Maximum Heat Rating
200 Degrees F
Style Family
Oxford Shoe
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2624

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.