Men's Oxford Shoe, 11 1/2 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-11.5EEE

  • Zoro # G904242220


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-11.5EEE
Zoro #
G904242220
UPC #
690774570801
Country of Origin
Cambodia

Dimensions

Size
11 1/2
Footwear Width
W
Boot Height
2 in
Width
W
Overall Height
2 in
Size (PRINT)
11 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Waterproof
No
Outsole Material
EVA
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
CSA Footwear Standard
No Puncture Protection
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Oil Resisting Sole
Yes
Closure Type
Lace Up
For Outdoor Traction
No
Insole System
Removable
Completely Non Metallic
No
Upper Color
Black
Insulation Type
None
Chemical Resisting Sole
Yes
Waterproof Type
None
Predominant Footwear Color
Black
Liner Material
Leather
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Heat Resistant
Yes
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Better
Ninety Degree Heel
No
Conductive
No
Style Number
FS2624
Wide Toe Cap
No
Toe Shape
Round
Puncture Resistant Insole
No
Slip Resistant
Yes
Last Number or Name
11.5EEE
Upper Material Description
Leather
Heel Style
Flat Heel
Non-Marking Sole
Yes
Features
Cushioned Outsole, Fully-Cushioned Insole
Upper Boot Material
Leather
Static Dissipative
Yes
Safety Criteria
Static Dissipative (SD)
Footwear Construction Type
Cemented
Midsole Material
EVA
Insulated
No
Insole Color
Black
Footwear Construction
Cemented
Non-Marking Upper
Yes
Outsole Color
Black
Laces Color
Black
Metatarsal Guard Style
None
Toe Style
Round Toe
Maximum Heat Rating
200 Degrees F
Heel Definition
Flat Heel
Closure
Lace Up
Construction
Cemented
Insole Technology
Removable
CSA Standards Met
No Puncture-Resistant Sole
Toe Cap Material
Steel
Style Family
Oxford Shoe
Outsole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Liner Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
200 Degrees F
All-Leather Upper
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.