Men's Chelsea Boot, 11 EEE, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619622


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619622
UPC #
690774458635
Country of Origin
China

Dimensions

Size
11
Width
EEE
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
EEE
Size (PRINT)
11
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Wide Toe Cap
No
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Predominant Footwear Color
Black
Max. Heat Rating
Not Rated
Metatarsal System
No
Non Metallic Upper
No
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Mark II Slip Test Results- Dairy Tile Wet
0.80
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured and Siped
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Insulation Type
None
Non-Marking Sole
Yes
Upper Boot Material
Leather/Mesh
Completely Non Metallic
No
Last Number or Name
Loedin
Midsole Material
EVA
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Construction Type
Cemented
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Electrical Hazard Rated
No
Footwear Closure Type
Slip On
Upper Material Description
Leather
Footwear Style
Chelsea Boot
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Footwear Shank Type
None
Puncture Resistant Insole
No
Insulated
No
Waterproof Type
None
Insole System
Removable
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Dry
1.00
Liner Material
Nylon
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Liner Technology
Moisture Wicking
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily
0.42
Toe Cap Material
Steel
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Moisture Wicking Nylon
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.