Men's Oxford Shoe, 11 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-11EEE

  • Zoro # G104242228


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-11EEE
Zoro #
G104242228
UPC #
690774570795
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
11
Width
W
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
11

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Puncture Resistant Insole
No
Style Number
FS2624
Insulated
No
Completely Non Metallic
No
Wide Toe Cap
No
Non Metallic Upper
Yes
Oil Resisting Sole
Yes
Chain Saw Cut Resistant
No
Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
Yes
Max. Heat Rating
200 Degrees F
Conductive
No
Ninety Degree Heel
No
Last Number or Name
11EEE
Insulation Type
None
Removable Insole
Yes
Heel Style
Flat Heel
Upper Material Description
Leather
Liner Material
Leather
Toe Shape
Round
Chemical Resisting Sole
Yes
Waterproof Type
None
Midsole Material
EVA
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Upper Boot Material
Leather
Safety Criteria
Static Dissipative (SD)
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Slip Resistant
Yes
Predominant Footwear Color
Black
Heat Resistant
Yes
Features
Cushioned Outsole, Fully-Cushioned Insole
Insole System
Removable
Upper Color
Black
Non-Marking Sole
Yes
Standards
ASTM F2413
CSA Footwear Standard
No Puncture Protection
Footwear Construction Type
Cemented
Laces Color
Black
Insole Color
Black
Footwear Construction
Cemented
Metatarsal Guard Style
None
Toe Style
Round Toe
Outsole Color
Black
Non-Marking Upper
Yes
Insole Technology
Removable
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Oxford Shoe
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
Heel Definition
Flat Heel
Construction
Cemented
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.