Men's Chelsea Boot, 12 EEE, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619665


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619665
UPC #
690774458659
Country of Origin
China

Dimensions

Size
12
Width
EEE
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
EEE
Size (PRINT)
12
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Manufacturers Suggested Sole Slip Rating
Best
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
For Outdoor Traction
No
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Footwear Closure Type
Slip On
Completely Non Metallic
No
Midsole Material
EVA
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Max. Heat Rating
Not Rated
ASTM Footwear Class
F2413-11
Footwear Construction Type
Cemented
Standards
ASTM F2413
Footwear Style
Chelsea Boot
Last Number or Name
Loedin
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Material Description
Leather
Metatarsal Guard
No
Oil Resisting Sole
Yes
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
Leather/Mesh
Insulation Type
None
Liner Material
Nylon
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Sole Pattern
Textured and Siped
Non Metallic Upper
No
Insole System
Removable
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Slip-Resistance Value - Mark II - Oily
0.42
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Style Family
Chelsea Boot
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Construction
Cemented
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Nylon
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.