Men's Oxford Shoe, 12 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-12D

  • Zoro # G304377218


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-12D
Zoro #
G304377218
UPC #
690774570689
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
12
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
12

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
For Outdoor Traction
No
Style Number
FS2624
Insole System
Removable
Puncture Resistant Insole
No
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Waterproof Type
None
Heat Resistant
Yes
Last Number or Name
12D
Upper Boot Material
Leather
Slip Resistant
Yes
Conductive
No
Insulated
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Upper Material Description
Leather
Heel Style
Flat Heel
Midsole Material
EVA
Standards
ASTM F2413
Toe Shape
Round
Ninety Degree Heel
No
Static Dissipative
Yes
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Insulation Type
None
Chemical Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Upper Color
Black
Footwear Construction Type
Cemented
Closure Type
Lace Up
Wide Toe Cap
No
Footwear Sole Pattern
Exclusive Design
Features
Cushioned Outsole, Fully-Cushioned Insole
Max. Heat Rating
200 Degrees F
Removable Insole
Yes
Liner Material
Leather
Non-Marking Sole
Yes
Footwear Construction
Cemented
Laces Color
Black
Non-Marking Upper
Yes
Outsole Color
Black
Insole Color
Black
Toe Style
Round Toe
Metatarsal Guard Style
None
Construction
Cemented
Style Family
Oxford Shoe
Maximum Heat Rating
200 Degrees F
Toe Cap Material
Steel
CSA Standards Met
No Puncture-Resistant Sole
Insole Technology
Removable
Heel Definition
Flat Heel
Closure
Lace Up
Outsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.