Men's Oxford Shoe, 12 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-12EEE

  • Zoro # G404242232


product price:  $129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-12EEE
Zoro #
G404242232
UPC #
690774570818
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
12
Width
W
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
12

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Features
Cushioned Outsole, Fully-Cushioned Insole
Conductive
No
Insulation Type
None
Last Number or Name
12EEE
Heat Resistant
Yes
Standards
ASTM F2413
Metal Chip Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Liner Material
Leather
Non-Marking Sole
Yes
Insulated
No
Toe Shape
Round
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Better
Midsole Material
EVA
Static Dissipative
Yes
Waterproof Type
None
Upper Boot Material
Leather
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Non Metallic Upper
Yes
Slip Resistant
Yes
Upper Color
Black
Footwear Construction Type
Cemented
Wide Toe Cap
No
Oil Resisting Sole
Yes
For Outdoor Traction
Yes
Safety Criteria
Static Dissipative (SD)
Predominant Footwear Color
Black
Removable Insole
Yes
Completely Non Metallic
No
Puncture Resistant Insole
No
Heel Style
Flat Heel
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Style Number
FS2624
Insole System
Removable
Footwear Sole Pattern
Exclusive Design
Closure Type
Lace Up
Outsole Color
Black
Insole Color
Black
Footwear Construction
Cemented
Metatarsal Guard Style
None
Toe Style
Round Toe
Laces Color
Black
Non-Marking Upper
Yes
Toe Cap Material
Steel
Style Family
Oxford Shoe
Construction
Cemented
Closure
Lace Up
Insole Technology
Removable
Heel Definition
Flat Heel
Maximum Heat Rating
200 Degrees F
Maximum Heat Rating (PRINT)
200 Degrees F
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA
All-Leather Upper
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.