Men's Chelsea Boot, 13 M, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309791


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309791
UPC #
690774166356
Country of Origin
Multiple

Dimensions

Size
13
Width
M
Height
6 in
Footwear Width
M
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Insole System
Removable F2A Dual Density PU Cushion Insert
Upper Boot Material
All Leather
Non Metallic Upper
Yes
Removable Insole
Yes
Completely Non Metallic
No
Footwear Closure Type
Slip On
Shank Material
Steel
Wide Toe Cap
No
Oil Resisting Sole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.55
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Predominant Footwear Color
Black
Conductive
No
Ninety Degree Heel
No
Insulated
No
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
0.73
Footwear Shank Type
Plastic
Liner Material
Nylon
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Wet
0.55
Metatarsal Guard
Internal
Standards
ASTM F2413
Max. Heat Rating
552 Degrees F
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
Chain Saw Cut Resistant
No
Footwear Style
Chelsea Boot
Footwear Construction Type
Direct Attached
Chemical Resisting Sole
Yes
Resists
Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Series
FE690
Upper Color
Black
Heat Resistant
No
Slip Resistant
Yes
Heel Style
Flat Heel
Toe Cap Material
Steel
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Oily
0.55
Heel Definition
Flat Heel
Liner Technology
Tailbrelle(R)
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Insole Material
Polyurethane
All-Leather Upper
Yes
Maximum Heat Rating
552 Degrees F
Closure
Slip On
Style Family
Chelsea Boot
Construction
Direct Attached
Metatarsal Guard (PRINT)
Internal
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
552 Degrees F
Liner Material (PRINT)
Tailbrelle(R)
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.