Shop FLORSHEIM

Men's Chelsea Boot, 13 W, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309931


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309931
UPC #
690774174108
Country of Origin
Multiple

Dimensions

Size
13
Width
W
Height
6 in
Footwear Width
W
Heel Height
1/2 in
Overall Height
6 in
Size (PRINT)
13

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
CSA Footwear Standard
Not Specified
Insole System
Removable F2A Dual Density PU Cushion Insert
Footwear Style
Chelsea Boot
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Direct Attached
Ninety Degree Heel
No
ASTM Footwear Class
F2413-11 I/75 C/75
Predominant Footwear Color
Black
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Completely Non Metallic
No
Footwear Shank Type
Plastic
Non-Marking Sole
No
Conductive
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.55
Chain Saw Cut Resistant
No
Metatarsal Guard
Internal
Shank Material
Steel
Manufacturers Suggested Sole Slip Rating
Best
Standards
ASTM F2413
Midsole Material
Polyurethane
Upper Material Description
Leather
Max. Heat Rating
552 Degrees F
Mark II Slip Test Results- Dairy Tile Wet
0.55
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Slip On
Puncture Resistant Insole
No
Insulated
No
Upper Boot Material
All Leather
Closure Type
Pull On
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Slip Resistant
Yes
Heat Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Series
FE690
Heel Style
Flat Heel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.55
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Insole Material
Polyurethane
Maximum Heat Rating
552 Degrees F
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Slip On
Construction
Direct Attached
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Dry
0.73
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailbrelle(R)
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
552 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Includes Shank
Yes
Metatarsal Guard Location
Internal
Toe Shape
Round
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.