Men's Chelsea Boot, 13 D, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619500


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619500
UPC #
690774458550
Country of Origin
China

Dimensions

Size
13
Width
D
Height
4 in
Footwear Width
D
Heel Height
Less Than 1/2 in
Size (PRINT)
13
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metal Chip Resisting Sole
Yes
Insulated
No
Conductive
No
Non Metallic Upper
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
Yes
Footwear Style
Chelsea Boot
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Wide Toe Cap
No
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11
Mark II Slip Test Results- Dairy Tile Wet
0.80
Last Number or Name
Loedin
Insulation Type
None
Waterproof Type
None
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
1.00
Midsole Material
EVA
Completely Non Metallic
No
Metatarsal System
No
Upper Boot Material
Leather/Mesh
Chemical Resisting Sole
Yes
Metatarsal Guard
No
Footwear Construction Type
Cemented
Footwear Closure Type
Slip On
Standards
ASTM F2413
Toe Shape
Round
Static Dissipative
Yes
Liner Material
Nylon
Removable Insole
Yes
For Outdoor Traction
No
Ninety Degree Heel
No
Electrical Hazard Rated
No
Upper Material Description
Leather
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Footwear Sole Pattern
Textured and Siped
Insole System
Removable
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
Style Family
Chelsea Boot
Insole Technology
Removable
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Dry
1
Closure
Slip On
Liner Technology
Moisture Wicking
Construction
Cemented
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Moisture Wicking Nylon
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
All-Leather Upper
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.