Men's Work Shoe, 13, Leather Upper, Steel Toe, Oxford H, Brown, FS2600

  • Mfr # FS2600

  • Zoro # G2091297


product price:  $134.95
/pr
Free Shipping & Returns

Key Features

Footwear Width
EEE
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2600
Zoro #
G2091297
UPC #
690774340770
Country of Origin
China

Dimensions

Footwear Width
EEE
Size
13
Heel Height
1/2"
Height
Oxford
Width
EEE
Size (PRINT)
13

Details

Item
Work Shoe
Electrical Hazard Rated
No
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Brown
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Waterproof Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Non Metallic Upper
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Insulation Type
None
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Completely Non Metallic
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Ninety Degree Heel
No
Conductive
No
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Upper Material Description
Leather
Static Dissipative
Yes
Style Number
FS2600
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Microfiber
Footwear Sole Pattern
Textured
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Insole System
Removable EVA Cushion Insert with Comfort Heel Gel
Midsole Material
EVA
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Puncture Resistant Insole
No
Removable Insole
Yes
Footwear Construction Type
Cemented
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Non-Marking Sole
No
Wide Toe Cap
No
Safety Criteria
Steel Toe, Best Slip-Resistance, Static Dissipative (SD), Oil-Resistant Sole, Chemical-Resistant Sole, Flat Heel
Non-Marking Upper
No
Upper Color
Brown
Heat Resistant
No
Heel Style
Flat Heel
Series
FS2600
Slip Resistant
Yes
Metatarsal Guard Style
None
Closure
Lace Up
Insole Material
EVA, Gel
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Toe Cap Material
Steel
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.65
Heel Definition
Flat Heel
Maximum Heat Rating
100 Degrees F
Insole Technology
Comfort Heel, Cushioned Footbed, Removable
All-Leather Upper
Yes
Style Family
Oxford Shoe
Insole Material (PRINT)
EVA, Gel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Microfiber
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
100 Degrees F
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2600

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.