Men's Oxford Shoe, 13 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-13EEE

  • Zoro # G304242189


product price:  $129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-13EEE
Zoro #
G304242189
UPC #
690774570825
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
13
Boot Height
2 in
Width
W
Overall Height
2 in
Size (PRINT)
13

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
CSA Footwear Standard
No Puncture Protection
Slip Resistant
Yes
Puncture Resistant Insole
No
Closure Type
Lace Up
Upper Boot Material
Leather
Upper Color
Black
Removable Insole
Yes
Chain Saw Cut Resistant
No
Toe Shape
Round
Conductive
No
Heel Style
Flat Heel
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Insole System
Removable
Footwear Construction Type
Cemented
Insulated
No
Midsole Material
EVA
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Max. Heat Rating
200 Degrees F
Liner Material
Leather
Waterproof Type
None
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
Yes
Chemical Resisting Sole
Yes
Heat Resistant
Yes
Last Number or Name
13EEE
Safety Criteria
Static Dissipative (SD)
Features
Cushioned Outsole, Fully-Cushioned Insole
Footwear Sole Pattern
Exclusive Design
Style Number
FS2624
Standards
ASTM F2413
Ninety Degree Heel
No
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Wide Toe Cap
No
Oil Resisting Sole
Yes
Completely Non Metallic
No
Static Dissipative
Yes
Outsole Color
Black
Toe Style
Round Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Laces Color
Black
Insole Color
Black
Footwear Construction
Cemented
Style Family
Oxford Shoe
Toe Cap Material
Steel
Closure
Lace Up
Heel Definition
Flat Heel
Construction
Cemented
Insole Technology
Removable
Maximum Heat Rating
200 Degrees F
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Midsole Material (PRINT)
EVA
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.