Men's Chelsea Boot, 14 M, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309807


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309807
UPC #
690774166479
Country of Origin
Multiple

Dimensions

Size
14
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
14

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Oily
0.55
Footwear Shank Type
Plastic
Footwear Closure Type
Slip On
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.55
Upper Boot Material
All Leather
Conductive
No
Upper Material Description
Leather
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Liner Material
Nylon
Static Dissipative
No
Insole System
Removable F2A Dual Density PU Cushion Insert
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
552 Degrees F
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Footwear Construction Type
Direct Attached
Manufacturers Suggested Sole Slip Rating
Best
Shank Material
Steel
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Oil Resisting Sole
Yes
Standards
ASTM F2413
Insulated
No
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Puncture Resistant Insole
No
Non-Marking Sole
No
Footwear Style
Chelsea Boot
Footwear Sole Pattern
Textured and Siped
Metatarsal Guard
Internal
Resists
Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Series
FE690
Heat Resistant
No
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Style Family
Chelsea Boot
All-Leather Upper
Yes
Closure
Slip On
Insole Material
Polyurethane
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily
0.55
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Maximum Heat Rating
552 Degrees F
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Wet
0.55
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
552 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailbrelle(R)
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
Internal
Shank Material (PRINT)
Steel
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.