Men's Chelsea Boot, 14 D, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619659


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619659
UPC #
690774458567
Country of Origin
China

Dimensions

Size
14
Width
D
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Overall Height
4 in
Size (PRINT)
14

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11
Upper Material Description
Leather
Insole System
Removable
Standards
ASTM F2413
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Slip On
Liner Material
Nylon
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Metatarsal System
No
Footwear Sole Pattern
Textured and Siped
Max. Heat Rating
Not Rated
Footwear Style
Chelsea Boot
Predominant Footwear Color
Black
Footwear Shank Type
None
Toe Shape
Round
For Outdoor Traction
No
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Static Dissipative
Yes
Last Number or Name
Loedin
Non Metallic Upper
No
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
None
Midsole Material
EVA
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Upper Boot Material
Leather/Mesh
Manufacturers Suggested Sole Slip Rating
Best
Chemical Resisting Sole
Yes
Removable Insole
Yes
Insulated
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Insulation Type
None
Non-Marking Sole
Yes
Ninety Degree Heel
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Style Family
Chelsea Boot
Construction
Cemented
Insole Technology
Removable
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.42
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.8
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
1
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Moisture Wicking Nylon
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.