Men's Oxford Shoe, 14 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-14D

  • Zoro # G204377196


product price:  $129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-14D
Zoro #
G204377196
UPC #
690774570702
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
14
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
14

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Heel Style
Flat Heel
Completely Non Metallic
No
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Upper Color
Black
Closure Type
Lace Up
Predominant Footwear Color
Black
Insulation Type
None
Conductive
No
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Footwear Sole Pattern
Exclusive Design
Last Number or Name
14D
Standards
ASTM F2413
Waterproof Type
None
Heat Resistant
Yes
Liner Material
Leather
Features
Cushioned Outsole, Fully-Cushioned Insole
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
Yes
Midsole Material
EVA
Slip Resistant
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
For Outdoor Traction
Yes
Upper Boot Material
Leather
Metal Chip Resisting Sole
Yes
Insulated
No
Removable Insole
Yes
Toe Shape
Round
Upper Material Description
Leather
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Max. Heat Rating
200 Degrees F
Insole System
Removable
CSA Footwear Standard
No Puncture Protection
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Style Number
FS2624
Non-Marking Upper
Yes
Footwear Construction
Cemented
Outsole Color
Black
Insole Color
Black
Laces Color
Black
Toe Style
Round Toe
Metatarsal Guard Style
None
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Insole Technology
Removable
Construction
Cemented
Style Family
Oxford Shoe
Toe Cap Material
Steel
Heel Definition
Flat Heel
Maximum Heat Rating (PRINT)
200 Degrees F
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.