Men's Chelsea Boot, 5 D, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G5787345


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G5787345
UPC #
690774046740
Country of Origin
Multiple

Dimensions

Size
5
Width
D
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Size (PRINT)
5
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Metatarsal Guard
Internal
Footwear Shank Type
Plastic
Static Dissipative
No
Midsole Material
Polyurethane
Non-Marking Sole
No
Removable Insole
Yes
Conductive
No
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Manufacturers Suggested Sole Slip Rating
Best
Liner Material
Mesh, Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.55
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Puncture Resistant Insole
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Footwear Style
Chelsea Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Construction Type
Direct Attached
Insulated
No
Electrical Hazard Rated
Yes
Upper Boot Material
All Leather
Wide Toe Cap
No
Max. Heat Rating
552 Degrees F
Insole System
Removable F2A Dual Density PU
Footwear Sole Pattern
Textured and Siped
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.55
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Shank Material
Steel
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Closure Type
Lace Up
Resists
Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Non-Marking Upper
Yes
Heat Resistant
No
Metatarsal Guard Style
Internal
Upper Color
Black
Slip Resistant
Yes
Series
FE690
Toe Cap Material
Steel
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.55
Maximum Heat Rating
552 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.73
Insole Technology
Dual Density, Foot Force(R) F2A Footbed, Removable
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.55
All-Leather Upper
Yes
Closure
Lace Up
Style Family
Chelsea Boot
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Liner Material (PRINT)
Nylon Mesh
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
552 Degrees F
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.