This item is Discontinued.

Florsheim Men's 6" Work Boot, Steel Toe, Black, 7-1/2, FE675 FE675

Men's 6" Work Boot, Steel Toe, Black, 7-1/2, FE675 (Discontinued)

  • Mfr # FE675
  • Zoro # G8945465
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE675
Zoro #
G8945465
UPC #
690774111790
Country of Origin
China

Dimensions

Size
7-1/2
Width
EEE
Height
6"
Footwear Width
EEE
Heel Height
Less Than 1/2"
Footwear Size
7 1/2
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Footwear Style
6" Work Boot
Gender
Men's
Upper Color
Black
Upper Boot Material
All Leather
Item
Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Liner Material
Nylon
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Type
Steel
Footwear Construction Type
Welted
Conductive
No
Midsole Material
Polyurethane
Outsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.41
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Removable Insole
Yes
Ninety Degree Heel
No
Completely Non Metallic
No
CSA Footwear Standard
Not Specified
Shank Material
Steel
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
Yes
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Wet
0.65
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.69
Standards
ASTM F2413
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Style Number
FE675
Max. Heat Rating
Not Rated
Color
Black
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.48
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material
Tumbled Leather
Resists
Impact/Compression
Safety Criteria
Steel Toe, Best Slip-Resistance, Electrical Hazard (EH), Metal Chip-Resistant Sole, Oil-Resistant Sole, Chemical-Resistant Sole, Flat Heel
Heat Resistant
No
Metatarsal Guard Style
None
Series
FE675
Non-Marking Upper
No
Heel Style
Flat Heel
Slip Resistant
Yes
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
All-Leather Upper
Yes
Insole Technology
Full Sock
Closure
Lace Up
Construction
Welted
Slip-Resistance Value - Mark II - Wet
0.65
Slip-Resistance Value - Mark II - Dry
0.69
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.48
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.41
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number FE675

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.