Men's Chelsea Boot, 7 1/2 M, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309703


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309703
UPC #
690774166264
Country of Origin
Multiple

Dimensions

Size
7 1/2
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
7 1/2
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Conductive
No
Upper Material Description
Leather
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Wide Toe Cap
No
Electrical Hazard Rated
Yes
Liner Material
Nylon
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Dry
0.73
Ninety Degree Heel
No
Footwear Style
Chelsea Boot
Footwear Closure Type
Slip On
Standards
ASTM F2413
Max. Heat Rating
552 Degrees F
Footwear Construction Type
Direct Attached
Insole System
Removable F2A Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Oily
0.55
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Predominant Footwear Color
Black
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insulated
No
Non-Marking Sole
No
Static Dissipative
No
ASTM Footwear Class
F2413-11 I/75 C/75
CSA Footwear Standard
Not Specified
Oil Resisting Sole
Yes
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Non Metallic Upper
Yes
Shank Material
Steel
Footwear Shank Type
Plastic
Closure Type
Pull On
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Series
FE690
Heat Resistant
No
Non-Marking Upper
Yes
Upper Color
Black
Maximum Heat Rating
552 Degrees F
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Construction
Direct Attached
Liner Technology
Tailbrelle(R)
Closure
Slip On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.55
Insole Material
Polyurethane
Style Family
Chelsea Boot
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.73
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.55
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Tailbrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
Internal
Maximum Heat Rating (PRINT)
552 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.