Men's Chelsea Boot, 7 M, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309694


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309694
UPC #
690774166257
Country of Origin
Multiple

Dimensions

Size
7
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Size (PRINT)
7
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Manufacturers Suggested Sole Slip Rating
Best
Footwear Sole Pattern
Textured and Siped
Conductive
No
Predominant Footwear Color
Black
Removable Insole
Yes
Footwear Closure Type
Slip On
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
CSA Footwear Standard
Not Specified
Max. Heat Rating
552 Degrees F
Metatarsal Guard
Internal
Electrical Hazard Rated
Yes
Liner Material
Nylon
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Non-Marking Sole
No
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.55
Mark II Slip Test Results- Dairy Tile Oily
0.55
Insole System
Removable F2A Dual Density PU Cushion Insert
Insulated
No
Footwear Construction Type
Direct Attached
Footwear Style
Chelsea Boot
Shank Material
Steel
Wide Toe Cap
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.73
Puncture Resistant Insole
No
Static Dissipative
No
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Standards
ASTM F2413
Resists
Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Upper Color
Black
Metatarsal Guard Style
Internal
Non-Marking Upper
Yes
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Series
FE690
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Closure
Slip On
Heel Definition
Flat Heel
Style Family
Chelsea Boot
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Dry
0.73
Construction
Direct Attached
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Maximum Heat Rating
552 Degrees F
Slip-Resistance Value - Mark II - Wet
0.55
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Liner Material (PRINT)
Tailbrelle(R)
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Maximum Heat Rating (PRINT)
552 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Manufacturer-Suggested Sole Slip Rating
Best

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.