Men's Chelsea Boot, 7 W, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309834


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309834
UPC #
690774174009
Country of Origin
Multiple

Dimensions

Size
7
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
7
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metal Chip Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Best
Non Metallic Upper
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Footwear Style
Chelsea Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Nylon
Static Dissipative
No
Conductive
No
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Textured and Siped
Wide Toe Cap
No
Footwear Closure Type
Slip On
Max. Heat Rating
552 Degrees F
Footwear Shank Type
Plastic
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.55
Non-Marking Sole
No
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily
0.55
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Ninety Degree Heel
No
Insulated
No
Shank Material
Steel
Standards
ASTM F2413
Chemical Resisting Sole
Yes
Predominant Footwear Color
Black
Midsole Material
Polyurethane
Removable Insole
Yes
Upper Material Description
Leather
Metatarsal Guard
Internal
Insole System
Removable F2A Dual Density PU Cushion Insert
Closure Type
Pull On
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Metatarsal Guard Style
Internal
Heel Style
Flat Heel
Upper Color
Black
Slip Resistant
Yes
Non-Marking Upper
Yes
Heat Resistant
No
Series
FE690
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Heel Definition
Flat Heel
Construction
Direct Attached
Slip-Resistance Value - Mark II - Dry
0.73
Liner Technology
Tailbrelle(R)
Insole Material
Polyurethane
Maximum Heat Rating
552 Degrees F
Toe Cap Material
Steel
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily
0.55
Closure
Slip On
All-Leather Upper
Yes
Style Family
Chelsea Boot
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
Internal
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Tailbrelle(R)
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
552 Degrees F
Metal Chip-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.