Shop FLORSHEIM

Men's Oxford Shoe, 7 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-7EEE

  • Zoro # G704242208


product price:  $129.95
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-7EEE
Zoro #
G704242208
UPC #
690774570719
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
7
Width
W
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
7

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Safety-Toe
Color
Black
Footwear Closure Type
Lace Up
Ninety Degree Heel
No
Chemical Resisting Sole
Yes
Puncture Resistant Insole
No
Toe Shape
Round
Non-Marking Sole
Yes
Waterproof Type
None
Completely Non Metallic
No
For Outdoor Traction
Yes
Standards
ASTM F2413
Non Metallic Upper
Yes
Insole System
Removable
Max. Heat Rating
200 Degrees F
Style Number
FS2624
CSA Footwear Standard
No Puncture Protection
Upper Boot Material
Leather
Last Number or Name
7EEE
Midsole Material
EVA
Safety Criteria
Static Dissipative (SD)
Heat Resistant
Yes
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Footwear Sole Pattern
Exclusive Design
Closure Type
Lace Up
Slip Resistant
Yes
Footwear Construction Type
Cemented
Liner Material
Leather
Manufacturers Suggested Sole Slip Rating
Better
Predominant Footwear Color
Black
Conductive
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Metal Chip Resisting Sole
Yes
Upper Color
Black
Chain Saw Cut Resistant
No
Insulated
No
Insulation Type
None
Removable Insole
Yes
Features
Cushioned Outsole, Fully-Cushioned Insole
Upper Material Description
Leather
Heel Style
Flat Heel
Static Dissipative
Yes
Outsole Color
Black
Footwear Construction
Cemented
Metatarsal Guard Style
None
Insole Color
Black
Non-Marking Upper
Yes
Toe Style
Round Toe
Laces Color
Black
Maximum Heat Rating
200 Degrees F
Closure
Lace Up
Insole Technology
Removable
Construction
Cemented
Toe Cap Material
Steel
Style Family
Oxford Shoe
Heel Definition
Flat Heel
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
EVA
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Leather
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.