Men's Chelsea Boot, 8 1/2 W, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309861


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309861
UPC #
690774174030
Country of Origin
Multiple

Dimensions

Size
8 1/2
Width
W
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
W
Size (PRINT)
8 1/2
Overall Height
6 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Oil Resisting Sole
Yes
Footwear Sole Pattern
Textured and Siped
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Best
ASTM Footwear Class
F2413-11 I/75 C/75
Ninety Degree Heel
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Removable Insole
Yes
Midsole Material
Polyurethane
Footwear Closure Type
Slip On
Electrical Hazard Rated
Yes
Metatarsal Guard
Internal
Satra Slip Test Results- Dairy Tile Dry
Not Tested
CSA Footwear Standard
Not Specified
Predominant Footwear Color
Black
Footwear Construction Type
Direct Attached
Chain Saw Cut Resistant
No
Static Dissipative
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Liner Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
0.55
Shank Material
Steel
Mark II Slip Test Results- Dairy Tile Dry
0.73
Non-Marking Sole
No
Non Metallic Upper
Yes
Standards
ASTM F2413
Insole System
Removable F2A Dual Density PU Cushion Insert
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Max. Heat Rating
552 Degrees F
Upper Material Description
Leather
Footwear Shank Type
Plastic
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Upper Boot Material
All Leather
Footwear Style
Chelsea Boot
Insulated
No
Resists
Chemicals, Oils, Slips
Closure Type
Pull On
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Heel Style
Flat Heel
Metatarsal Guard Style
Internal
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Black
Series
FE690
Heat Resistant
No
All-Leather Upper
Yes
Maximum Heat Rating
552 Degrees F
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.55
Liner Technology
Tailbrelle(R)
Closure
Slip On
Toe Cap Material
Steel
Style Family
Chelsea Boot
Construction
Direct Attached
Insole Material
Polyurethane
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Slip-Resistance Value - Mark II - Dry
0.73
Liner Material (PRINT)
Tailbrelle(R)
Maximum Heat Rating (PRINT)
552 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
Internal
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.