Men's Oxford Shoe, 8 1/2 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-8.5D

  • Zoro # G004242199


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-8.5D
Zoro #
G004242199
UPC #
690774570610
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
8 1/2
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Insole System
Removable
Non Metallic Upper
Yes
Midsole Material
EVA
Conductive
No
Style Number
FS2624
Removable Insole
Yes
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Oil Resisting Sole
Yes
CSA Footwear Standard
No Puncture Protection
Puncture Resistant Insole
No
Ninety Degree Heel
No
Insulation Type
None
Upper Color
Black
Non-Marking Sole
Yes
Heel Style
Flat Heel
Waterproof Type
None
Last Number or Name
8.5D
Standards
ASTM F2413
Heat Resistant
Yes
Toe Shape
Round
Metal Chip Resisting Sole
Yes
For Outdoor Traction
No
Slip Resistant
Yes
Static Dissipative
Yes
Upper Material Description
Leather
Wide Toe Cap
No
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Safety Criteria
Static Dissipative (SD)
Insulated
No
Chemical Resisting Sole
Yes
Footwear Construction Type
Cemented
Closure Type
Lace Up
Liner Material
Leather
Features
Cushioned Outsole, Fully-Cushioned Insole
Upper Boot Material
Leather
Max. Heat Rating
200 Degrees F
Footwear Sole Pattern
Exclusive Design
Toe Style
Round Toe
Laces Color
Black
Outsole Color
Black
Footwear Construction
Cemented
Insole Color
Black
Metatarsal Guard Style
None
Non-Marking Upper
Yes
CSA Standards Met
No Puncture-Resistant Sole
Heel Definition
Flat Heel
Insole Technology
Removable
Toe Cap Material
Steel
Closure
Lace Up
Style Family
Oxford Shoe
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
All-Leather Upper
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.