Men's Oxford Shoe, 8 1/2 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-8.5EEE

  • Zoro # G504242200


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-8.5EEE
Zoro #
G504242200
UPC #
690774570740
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
8 1/2
Boot Height
2 in
Width
W
Overall Height
2 in
Size (PRINT)
8 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Wide Toe Cap
No
CSA Footwear Standard
No Puncture Protection
Heat Resistant
Yes
Non Metallic Upper
Yes
Manufacturers Suggested Sole Slip Rating
Better
Puncture Resistant Insole
No
Static Dissipative
Yes
Oil Resisting Sole
Yes
Closure Type
Lace Up
Chemical Resisting Sole
Yes
Non-Marking Sole
Yes
Removable Insole
Yes
For Outdoor Traction
No
Max. Heat Rating
200 Degrees F
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Safety Criteria
Static Dissipative (SD)
Insulation Type
None
Standards
ASTM F2413
Ninety Degree Heel
No
Heel Style
Flat Heel
Insulated
No
Completely Non Metallic
No
Waterproof Type
None
Predominant Footwear Color
Black
Upper Boot Material
Leather
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Slip Resistant
Yes
Liner Material
Leather
Toe Shape
Round
Footwear Construction Type
Cemented
Midsole Material
EVA
Last Number or Name
8.5EEE
Upper Material Description
Leather
Features
Cushioned Outsole, Fully-Cushioned Insole
Conductive
No
Insole System
Removable
Upper Color
Black
Style Number
FS2624
Metal Chip Resisting Sole
Yes
Footwear Construction
Cemented
Non-Marking Upper
Yes
Insole Color
Black
Toe Style
Round Toe
Outsole Color
Black
Laces Color
Black
Metatarsal Guard Style
None
Style Family
Oxford Shoe
Insole Technology
Removable
Toe Cap Material
Steel
CSA Standards Met
No Puncture-Resistant Sole
Maximum Heat Rating
200 Degrees F
Construction
Cemented
Heel Definition
Flat Heel
Closure
Lace Up
Midsole Material (PRINT)
EVA
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Puncture-Resistant Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
EVA
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
200 Degrees F
Gender (PRINT)
Men's
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.