Men's Chelsea Boot, 8 M, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309712


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309712
UPC #
690774166271
Country of Origin
Multiple

Dimensions

Size
8
Width
M
Height
6 in
Heel Height
Less Than 1/2 in
Footwear Width
M
Overall Height
6 in
Size (PRINT)
8

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Footwear Construction Type
Direct Attached
Non-Marking Sole
No
Puncture Resistant Insole
No
Liner Material
Nylon
Insulated
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Footwear Sole Pattern
Textured and Siped
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
552 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Electrical Hazard Rated
Yes
Footwear Closure Type
Slip On
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Plastic
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.55
Removable Insole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.73
Footwear Style
Chelsea Boot
Insole System
Removable F2A Dual Density PU Cushion Insert
Upper Material Description
Leather
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.55
Static Dissipative
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Midsole Material
Polyurethane
Completely Non Metallic
No
Metatarsal Guard
Internal
Shank Material
Steel
Chemical Resisting Sole
Yes
Ninety Degree Heel
No
Predominant Footwear Color
Black
Closure Type
Pull On
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Series
FE690
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Black
Slip Resistant
Yes
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
0.73
Insole Material
Polyurethane
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.55
Slip-Resistance Value - Mark II - Oily
0.55
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Closure
Slip On
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Toe Cap Material
Steel
Liner Technology
Tailbrelle(R)
Maximum Heat Rating
552 Degrees F
Construction
Direct Attached
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
552 Degrees F
Chemical-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Tailbrelle(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Shank Material (PRINT)
Steel
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.