Men's Chelsea Boot, 8 EEE, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619613


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619613
UPC #
690774458574
Country of Origin
China

Dimensions

Size
8
Width
EEE
Height
4 in
Footwear Width
EEE
Heel Height
Less Than 1/2 in
Size (PRINT)
8
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Electrical Hazard Rated
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Shank Type
None
Midsole Material
EVA
Insole System
Removable
Static Dissipative
Yes
Max. Heat Rating
Not Rated
Footwear Closure Type
Slip On
For Outdoor Traction
No
Toe Shape
Round
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Removable Insole
Yes
Liner Material
Nylon
Insulated
No
CSA Footwear Standard
Not Specified
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Ninety Degree Heel
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.80
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.42
Upper Boot Material
Leather/Mesh
Predominant Footwear Color
Black
Metatarsal System
No
Last Number or Name
Loedin
Non-Marking Sole
Yes
Footwear Style
Chelsea Boot
Non Metallic Upper
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11
Puncture Resistant Insole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Metal Chip Resisting Sole
Yes
Chemical Resisting Sole
Yes
Waterproof Type
None
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Style Family
Chelsea Boot
Slip-Resistance Value - Mark II - Dry
1
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.42
Slip-Resistance Value - Mark II - Wet
0.8
Toe Cap Material
Steel
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Liner Technology
Moisture Wicking
Insole Technology
Removable
Construction
Cemented
Liner Material (PRINT)
Moisture Wicking Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
Rubber
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width EEE, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.