Men's Oxford Shoe, 9 1/2 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-9.5D

  • Zoro # G204242197


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-9.5D
Zoro #
G204242197
UPC #
690774570634
Country of Origin
Cambodia

Dimensions

Footwear Width
M
Size
9 1/2
Width
M
Boot Height
2 in
Overall Height
2 in
Size (PRINT)
9 1/2

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Standards
ASTM F2413
Style Number
FS2624
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Flat Heel
Puncture Resistant Insole
No
Removable Insole
Yes
Insulation Type
None
Waterproof Type
None
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Max. Heat Rating
200 Degrees F
Upper Boot Material
Leather
Chemical Resisting Sole
Yes
Insulated
No
Features
Cushioned Outsole, Fully-Cushioned Insole
Closure Type
Lace Up
Midsole Material
EVA
Predominant Footwear Color
Black
Non Metallic Upper
Yes
Upper Color
Black
Ninety Degree Heel
No
Completely Non Metallic
No
Metal Chip Resisting Sole
Yes
Safety Criteria
Static Dissipative (SD)
For Outdoor Traction
No
Heat Resistant
Yes
Insole System
Removable
Upper Material Description
Leather
Wide Toe Cap
No
Static Dissipative
Yes
Non-Marking Sole
Yes
Last Number or Name
9.5D
Footwear Construction Type
Cemented
CSA Footwear Standard
No Puncture Protection
Footwear Sole Pattern
Exclusive Design
Chain Saw Cut Resistant
No
Slip Resistant
Yes
Toe Shape
Round
Liner Material
Leather
Conductive
No
Toe Style
Round Toe
Laces Color
Black
Non-Marking Upper
Yes
Outsole Color
Black
Insole Color
Black
Footwear Construction
Cemented
Metatarsal Guard Style
None
Closure
Lace Up
CSA Standards Met
No Puncture-Resistant Sole
Style Family
Oxford Shoe
Heel Definition
Flat Heel
Toe Cap Material
Steel
Insole Technology
Removable
Construction
Cemented
Maximum Heat Rating
200 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Outsole Material (PRINT)
EVA
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.