Men's Chelsea Boot, 9 W, Steel Toe, 6 in H, Black, FE690

  • Mfr # FE690

  • Zoro # G6309877


product price:  $177.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FE690
Zoro #
G6309877
UPC #
690774174047
Country of Origin
Multiple

Dimensions

Size
9
Width
W
Height
6 in
Footwear Width
W
Heel Height
Less Than 1/2 in
Overall Height
6 in
Size (PRINT)
9

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FE690
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Removable Insole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Attached
Manufacturers Suggested Sole Slip Rating
Best
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
Yes
Upper Material Description
Leather
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Conductive
No
Insulated
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Style
Chelsea Boot
ASTM Footwear Class
F2413-11 I/75 C/75
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Wet
0.55
Footwear Closure Type
Slip On
Liner Material
Nylon
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Dry
0.73
Predominant Footwear Color
Black
Footwear Shank Type
Plastic
Insole System
Removable F2A Dual Density PU Cushion Insert
Footwear Sole Pattern
Textured and Siped
Metatarsal Guard
Internal
Mark II Slip Test Results- Dairy Tile Oily Wet
0.19
Shank Material
Steel
Puncture Resistant Insole
No
Static Dissipative
No
Non-Marking Sole
No
Max. Heat Rating
552 Degrees F
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Ninety Degree Heel
No
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily
0.55
Midsole Material
Polyurethane
Closure Type
Pull On
Resists
Chemicals, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Metatarsal Guard, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Series
FE690
Heel Style
Flat Heel
Heat Resistant
No
Slip Resistant
Yes
Upper Color
Black
Non-Marking Upper
Yes
Metatarsal Guard Style
Internal
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.73
Slip-Resistance Value - Mark II - Wet
0.55
Maximum Heat Rating
552 Degrees F
Insole Material
Polyurethane
Insole Technology
Cushioned Footbed, Dual Density, Foot Force(R) F2A Footbed, Removable
Closure
Slip On
Style Family
Chelsea Boot
Construction
Direct Attached
All-Leather Upper
Yes
Liner Technology
Tailbrelle(R)
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Oily/Wet
0.19
Slip-Resistance Value - Mark II - Oily
0.55
Liner Material (PRINT)
Tailbrelle(R)
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
552 Degrees F
Metatarsal Guard (PRINT)
Internal
Ninety-Degree Heel (PRINT)
No
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Metatarsal (Mt)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.