Men's Chelsea Boot, 9 D, Steel Toe, 4 in H, Black, FS2030

  • Mfr # FS2030

  • Zoro # G1619534


product price:  $147.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS2030
Zoro #
G1619534
UPC #
690774458482
Country of Origin
China

Dimensions

Size
9
Width
D
Height
4 in
Heel Height
Less Than 1/2 in
Footwear Width
D
Size (PRINT)
9
Overall Height
4 in

Details

Item
Chelsea Boot
Color
Black
Gender
Men's
Waterproof
No
Style Number
FS2030
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Standards
ASTM F2413
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
Yes
Midsole Material
EVA
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily
0.42
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.80
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
Loedin
Upper Material Description
Leather
Upper Boot Material
Leather/Mesh
Static Dissipative
Yes
Wide Toe Cap
No
CSA Footwear Standard
Not Specified
Waterproof Type
None
Footwear Sole Pattern
Textured and Siped
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Max. Heat Rating
Not Rated
Footwear Shank Type
None
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Insulated
No
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
1.00
Footwear Style
Chelsea Boot
Ninety Degree Heel
No
Removable Insole
Yes
Liner Material
Nylon
Metatarsal System
No
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Footwear Closure Type
Slip On
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Insole System
Removable
Completely Non Metallic
No
ASTM Footwear Class
F2413-11
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Conductive
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Metal Chip-Resistant Sole, Non-Marking Sole, Oil-Resistant Sole, Static Dissipative (SD), Steel Toe
Insole Technology
Removable
Style Family
Chelsea Boot
Toe Cap Material
Steel
Construction
Cemented
Closure
Slip On
Slip-Resistance Value - Mark II - Oily
0.42
Maximum Heat Rating
Not Rated
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.8
Slip-Resistance Value - Mark II - Dry
1
Liner Material (PRINT)
Moisture Wicking Nylon
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
EVA
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Oil-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Chelsea Boot, Style Family Chelsea Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Black, Width D, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2030

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.