Men's Oxford Shoe, 9 Leather Upper, Steel Toe, Black, FS2624

  • Mfr # FS2624-9EEE

  • Zoro # G404242218


product price:  $131.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS2624-9EEE
Zoro #
G404242218
UPC #
690774570757
Country of Origin
Cambodia

Dimensions

Footwear Width
W
Size
9
Boot Height
2 in
Width
W
Overall Height
2 in
Size (PRINT)
9

Details

Item
Oxford Shoe
Electrical Hazard Rated
No
Outsole Material
EVA
Waterproof
No
Metatarsal Guard
No
Footwear Style
Oxford Shoe
Gender
Men's
Upper Material
Leather
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Footwear Construction Type
Cemented
Chemical Resisting Sole
Yes
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Non-Marking Sole
Yes
Non Metallic Upper
Yes
Insulated
No
Slip Resistant
Yes
Midsole Material
EVA
Upper Boot Material
Leather
Upper Material Description
Leather
Static Dissipative
Yes
Insulation Type
None
Heat Resistant
Yes
Conductive
No
Last Number or Name
9EEE
Completely Non Metallic
No
Upper Color
Black
Ninety Degree Heel
No
Closure Type
Lace Up
Liner Material
Leather
Insole System
Removable
Style Number
FS2624
Manufacturers Suggested Sole Slip Rating
Better
Heel Style
Flat Heel
Wide Toe Cap
No
Max. Heat Rating
200 Degrees F
Predominant Footwear Color
Black
Removable Insole
Yes
Waterproof Type
None
Safety Criteria
Static Dissipative (SD)
CSA Footwear Standard
No Puncture Protection
Features
Cushioned Outsole, Fully-Cushioned Insole
Footwear Sole Pattern
Exclusive Design
Toe Shape
Round
For Outdoor Traction
No
Standards
ASTM F2413
Resists
Abrasions, Chemicals, Heat, Metal Chips, Oils
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Insole Color
Black
Non-Marking Upper
Yes
Laces Color
Black
Outsole Color
Black
Footwear Construction
Cemented
Toe Style
Round Toe
Metatarsal Guard Style
None
Toe Cap Material
Steel
CSA Standards Met
No Puncture-Resistant Sole
Construction
Cemented
Maximum Heat Rating
200 Degrees F
Insole Technology
Removable
Closure
Lace Up
Heel Definition
Flat Heel
Style Family
Oxford Shoe
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Men's
Outsole Material (PRINT)
EVA
Midsole Material (PRINT)
EVA
Liner Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Static Dissipating (SD), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number FS2624

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.