Zoro Homepage

Women's Composite Toe Oxford Shoe, Copper, 10, M, FS243

  • Mfr # FS243

  • Zoro # G9330842


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS243
Zoro #
G9330842
UPC #
690774225015
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
10

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Upper Boot Material
All Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.53
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Removable Insole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Upper Material Description
Full Grain Leather
Standards
ASTM F2413-05
Conductive
No
Oil Resisting Sole
Yes
Wide Toe Cap
No
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Static Dissipative
Yes
Liner Material
Nylon
Metatarsal Guard
No
Insulated
No
Insole System
Full Sock
Footwear Sole Pattern
Textured
Footwear Style
Oxford Shoe
CSA Footwear Standard
Not Specified
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
No
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Mark II Slip Test Results- Dairy Tile Wet
0.66
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Shank Material
Plastic
Predominant Footwear Color
Brown
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Ninety Degree Heel
No
Chemical Resisting Sole
No
Resists
Impact/Compression
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.66
Construction
Cemented
Maximum Heat Rating
Not Rated
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Dry
0.75
Insole Technology
Full Sock
Closure
Lace Up
Toe Cap Material
Composite
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.