Zoro Homepage

Women's Composite Toe Oxford Shoe, Copper, 11, M, FS243

  • Mfr # FS243

  • Zoro # G9330867


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS243
Zoro #
G9330867
UPC #
690774225039
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Static Dissipative
Yes
Standards
ASTM F2413-05
Upper Material Description
Full Grain Leather
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Insulated
No
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
Not Rated
Removable Insole
Yes
Insole System
Full Sock
Electrical Hazard Rated
No
Predominant Footwear Color
Brown
Mark II Slip Test Results- Dairy Tile Wet
0.66
Completely Non Metallic
Yes
Footwear Style
Oxford Shoe
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Oily
0.53
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Non-Marking Sole
No
Conductive
No
Wide Toe Cap
No
Liner Material
Nylon
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Outsole Material
Rubber
Metatarsal Guard
No
Non Metallic Upper
Yes
Shank Material
Plastic
Footwear Sole Pattern
Textured
Upper Material
Leather
Resists
Impact/Compression
Insole Technology
Full Sock
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.53
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Oxford Shoe
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Plastic
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.