Zoro Homepage

Women's Composite Toe Oxford Shoe, Copper, 11, W, FS243

  • Mfr # FS243

  • Zoro # G9330876


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS243
Zoro #
G9330876
UPC #
690774225206
Country of Origin
Multiple

Dimensions

Size
11
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
11

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
Yes
Outsole Material
Rubber
Midsole Material
Polyurethane
Standards
ASTM F2413-05
Conductive
No
Metatarsal Guard
No
Non-Marking Sole
No
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.53
Metal Chip Resisting Sole
No
Chemical Resisting Sole
No
Ninety Degree Heel
No
Footwear Sole Pattern
Textured
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.75
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Wet
0.66
Shank Material
Plastic
Static Dissipative
Yes
Upper Boot Material
All Leather
Completely Non Metallic
Yes
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Cemented
Max. Heat Rating
Not Rated
Insulated
No
Footwear Style
Oxford Shoe
Footwear Closure Type
Lace Up
Insole System
Full Sock
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Wide Toe Cap
No
Predominant Footwear Color
Brown
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Resists
Impact/Compression
Upper Material
Leather
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.53
Toe Cap Material
Composite
Style Family
Oxford Shoe
Insole Technology
Full Sock
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Wet
0.66
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.