Women's Composite Toe Oxford Shoe, Copper, 5 1/2, W, FS243

  • Mfr # FS243

  • Zoro # G9330894


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS243
Zoro #
G9330894
UPC #
690774225091
Country of Origin
Multiple

Dimensions

Size
5 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Footwear Style
Oxford Shoe
Removable Insole
Yes
Static Dissipative
Yes
Metatarsal Guard
No
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Insulated
No
Ninety Degree Heel
No
Upper Boot Material
All Leather
Footwear Sole Pattern
Textured
Footwear Closure Type
Lace Up
Standards
ASTM F2413-05
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Footwear Construction Type
Cemented
Metal Chip Resisting Sole
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Outsole Material
Rubber
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Oily
0.53
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.66
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily
0.53
Construction
Cemented
All-Leather Upper
Yes
Style Family
Oxford Shoe
Insole Technology
Full Sock
Maximum Heat Rating
Not Rated
Closure
Lace Up
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.