Zoro Homepage

Women's Composite Toe Oxford Shoe, Copper, 5, W, FS243

  • Mfr # FS243

  • Zoro # G9330912


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS243
Zoro #
G9330912
UPC #
690774225084
Country of Origin
Multiple

Dimensions

Size
5
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
5

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Upper Boot Material
All Leather
Liner Material
Nylon
Non Metallic Upper
Yes
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.66
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metatarsal Guard
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
Insole System
Full Sock
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
No
Removable Insole
Yes
Footwear Style
Oxford Shoe
Wide Toe Cap
No
Chemical Resisting Sole
No
Conductive
No
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Max. Heat Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Outsole Material
Rubber
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Closure Type
Lace Up
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Oily
0.53
Electrical Hazard Rated
No
Standards
ASTM F2413-05
Shank Material
Plastic
Predominant Footwear Color
Brown
Footwear Construction Type
Cemented
Insulated
No
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Dry
0.75
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily/Wet
0.65
All-Leather Upper
Yes
Toe Cap Material
Composite
Closure
Lace Up
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Wet
0.66
Construction
Cemented
Maximum Heat Rating
Not Rated
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.