Women's Composite Toe Oxford Shoe, Copper, 6 1/2, W, FS243

  • Mfr # FS243

  • Zoro # G9330937


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS243
Zoro #
G9330937
UPC #
690774225114
Country of Origin
Multiple

Dimensions

Size
6 1/2
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Textured
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.75
Conductive
No
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Oil Resisting Sole
Yes
Standards
ASTM F2413-05
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.53
Shank Material
Plastic
Removable Insole
Yes
Footwear Construction Type
Cemented
Chemical Resisting Sole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon
Completely Non Metallic
Yes
Predominant Footwear Color
Brown
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Outsole Material
Rubber
Insulated
No
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Metal Chip Resisting Sole
No
Static Dissipative
Yes
Midsole Material
Polyurethane
Upper Boot Material
All Leather
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Footwear Style
Oxford Shoe
Ninety Degree Heel
No
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.66
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Wide Toe Cap
No
Upper Material
Leather
Resists
Impact/Compression
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.66
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
All-Leather Upper
Yes
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.53
Maximum Heat Rating (PRINT)
Not Rated
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Shank Material (PRINT)
Plastic
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Nylon
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.