Zoro Homepage

Women's Composite Toe Oxford Shoe, Copper, 6, W, FS243

  • Mfr # FS243

  • Zoro # G9330955


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS243
Zoro #
G9330955
UPC #
690774225107
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
6

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Liner Material
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.66
Removable Insole
Yes
Ninety Degree Heel
No
Footwear Closure Type
Lace Up
Wide Toe Cap
No
Metatarsal Guard
No
Footwear Sole Pattern
Textured
Electrical Hazard Rated
No
Outsole Material
Rubber
Completely Non Metallic
Yes
Footwear Construction Type
Cemented
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.75
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Insole System
Full Sock
Oil Resisting Sole
Yes
CSA Footwear Standard
Not Specified
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily
0.53
Predominant Footwear Color
Brown
Conductive
No
Footwear Style
Oxford Shoe
Static Dissipative
Yes
Insulated
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chain Saw Cut Resistant
No
Resists
Impact/Compression
Upper Material
Leather
Insole Technology
Full Sock
Style Family
Oxford Shoe
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.75
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily
0.53
Maximum Heat Rating
Not Rated
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.66
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Shank Material (PRINT)
Plastic
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.