Zoro Homepage

Women's Composite Toe Oxford Shoe, Copper, 7, W, FS243

  • Mfr # FS243

  • Zoro # G9330991


product price: $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FS243
Zoro #
G9330991
UPC #
690774225121
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
W
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
7

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Predominant Footwear Color
Brown
Oil Resisting Sole
Yes
Non-Marking Sole
No
Max. Heat Rating
Not Rated
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Shank Material
Plastic
Mark II Slip Test Results- Dairy Tile Dry
0.75
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.53
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
Oxford Shoe
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Textured
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Liner Material
Nylon
Wide Toe Cap
No
Footwear Construction Type
Cemented
Mark II Slip Test Results- Dairy Tile Wet
0.66
Non Metallic Upper
Yes
Puncture Resistant Insole
No
Standards
ASTM F2413-05
Insulated
No
Outsole Material
Rubber
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Ninety Degree Heel
No
Metatarsal Guard
No
Upper Boot Material
All Leather
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather
Upper Material
Leather
Resists
Impact/Compression
Construction
Cemented
Slip-Resistance Value - Mark II - Oily
0.53
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Wet
0.66
Style Family
Oxford Shoe
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily/Wet
0.65
All-Leather Upper
Yes
Closure
Lace Up
Insole Technology
Full Sock
Upper Material (PRINT)
Leather
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Ninety-Degree Heel
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width W, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.