This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 10, M, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 10, M, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331366
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331366
UPC #
690774164253
Country of Origin
Multiple

Dimensions

Size
10
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
10
Width
M
Size (PRINT)
10

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Ninety Degree Heel
No
Chain Saw Cut Resistant
No
CSA Footwear Standard
Not Specified
Removable Insole
Yes
Oil Resisting Sole
Yes
Static Dissipative
Yes
Shank Material
Plastic
Footwear Style
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.59
Outsole Material
TPU
Upper Material Description
Full Grain Leather
ASTM Footwear Class
F2413-11 I/75 C/75
Electrical Hazard Rated
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Injected
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Oily
0.37
Non Metallic Upper
Yes
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Dry
0.75
Metatarsal Guard
No
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Liner Material
Nylon
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Completely Non Metallic
Yes
Insole System
Full Sock
Wide Toe Cap
No
Predominant Footwear Color
Black
Insulated
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Standards
ASTM F2413-05
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Upper Material
Leather
Resists
Impact/Compression
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
All-Leather Upper
Yes
Insole Technology
Full Sock
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Construction
Direct Attached
Outsole Material (PRINT)
TPU
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Plastic
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.