This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 6, M, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 6, M, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331463
UPC #
690774164178
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
6
Width
M
Size (PRINT)
6

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Insole System
Full Sock
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Ninety Degree Heel
No
Puncture Resistant Insole
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Predominant Footwear Color
Black
Static Dissipative
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Shank Material
Plastic
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Upper Material Description
Full Grain Leather
Midsole Material
Polyurethane
Chemical Resisting Sole
No
Wide Toe Cap
No
Max. Heat Rating
Not Rated
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Outsole Material
TPU
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Liner Material
Nylon
Upper Boot Material
All Leather
Footwear Construction Type
Injected
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Removable Insole
Yes
Insulated
No
Footwear Sole Pattern
Textured
Non-Marking Sole
No
Standards
ASTM F2413-05
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Metatarsal Guard
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Resists
Impact/Compression
Upper Material
Leather
Toe Cap Material
Composite
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
Not Rated
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.37
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.75
All-Leather Upper
Yes
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
TPU
Upper Material (PRINT)
Leather
Gender (PRINT)
Women's
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.