Women's Composite Toe Oxford Shoe, Copper, 6, M, FS243

  • Mfr # FS243

  • Zoro # G9330946


product price:  $152.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FS243
Zoro #
G9330946
UPC #
690774224933
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
M
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
6

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Copper
Style Number
FS243
Waterproof
No
Static Dissipative
Yes
Ninety Degree Heel
No
Insole System
Full Sock
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
No
Insulated
No
Mark II Slip Test Results- Dairy Tile Dry
0.75
Midsole Material
Polyurethane
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Chemical Resisting Sole
No
Shank Material
Plastic
Footwear Style
Oxford Shoe
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily Wet
0.65
Mark II Slip Test Results- Dairy Tile Oily
0.53
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.66
Puncture Resistant Insole
No
Footwear Sole Pattern
Textured
Standards
ASTM F2413-05
Removable Insole
Yes
Footwear Construction Type
Cemented
Footwear Closure Type
Lace Up
Predominant Footwear Color
Brown
Conductive
No
Oil Resisting Sole
Yes
Liner Material
Nylon
Metal Chip Resisting Sole
No
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Resists
Impact/Compression
Upper Material
Leather
Style Family
Oxford Shoe
Insole Technology
Full Sock
All-Leather Upper
Yes
Closure
Lace Up
Toe Cap Material
Composite
Construction
Cemented
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Oily
0.53
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.65
Slip-Resistance Value - Mark II - Wet
0.66
Maximum Heat Rating (PRINT)
Not Rated
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Plastic
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Women's
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Chemical-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Copper, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS243, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.