This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 6, XW, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 6, XW, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331472
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331472
UPC #
690774164307
Country of Origin
Multiple

Dimensions

Size
6
Footwear Width
XW
Heel Height
Less Than 1/2 in
Footwear Size
6
Width
XW
Size (PRINT)
6

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Insulated
No
Upper Material Description
Full Grain Leather
Electrical Hazard Rated
No
Removable Insole
Yes
Max. Heat Rating
Not Rated
Footwear Style
Oxford Shoe
Mark II Slip Test Results- Dairy Tile Wet
0.59
Footwear Closure Type
Lace Up
Upper Boot Material
All Leather
Insole System
Full Sock
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Non-Marking Sole
No
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Plastic
Footwear Sole Pattern
Textured
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
No
Outsole Material
TPU
CSA Footwear Standard
Not Specified
Non Metallic Upper
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Conductive
No
Chain Saw Cut Resistant
No
Predominant Footwear Color
Black
Footwear Construction Type
Injected
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Ninety Degree Heel
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Nylon
Standards
ASTM F2413-05
Oil Resisting Sole
Yes
Metatarsal Guard
No
Resists
Impact/Compression
Upper Material
Leather
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.75
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Maximum Heat Rating
Not Rated
Toe Cap Material
Composite
Style Family
Oxford Shoe
All-Leather Upper
Yes
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Oily
0.37
Construction
Direct Attached
Closure
Lace Up
Gender (PRINT)
Women's
Ninety-Degree Heel (PRINT)
No
Liner Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Plastic
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Outsole Material (PRINT)
TPU
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width XW, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.