This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 6 1/2, M, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 6 1/2, M, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331445
UPC #
690774164185
Country of Origin
Multiple

Dimensions

Size
6 1/2
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
6 1/2
Width
M
Size (PRINT)
6 1/2

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Predominant Footwear Color
Black
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
0.37
ASTM Footwear Class
F2413-11 I/75 C/75
Insole System
Full Sock
Non-Marking Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
CSA Footwear Standard
Not Specified
Chain Saw Cut Resistant
No
Metatarsal Guard
No
Liner Material
Nylon
Completely Non Metallic
Yes
Standards
ASTM F2413-05
Shank Material
Plastic
Upper Material Description
Full Grain Leather
Non Metallic Upper
Yes
Outsole Material
TPU
Electrical Hazard Rated
No
Insulated
No
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Conductive
No
Wide Toe Cap
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.75
Upper Boot Material
All Leather
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Construction Type
Injected
Metal Chip Resisting Sole
No
Ninety Degree Heel
No
Mark II Slip Test Results- Dairy Tile Wet
0.59
Max. Heat Rating
Not Rated
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Textured
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Chemical Resisting Sole
No
Resists
Impact/Compression
Upper Material
Leather
Slip-Resistance Value - Mark II - Oily
0.37
Style Family
Oxford Shoe
All-Leather Upper
Yes
Maximum Heat Rating
Not Rated
Construction
Direct Attached
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Insole Technology
Full Sock
Slip-Resistance Value - Mark II - Wet
0.59
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Dry
0.75
Maximum Heat Rating (PRINT)
Not Rated
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Plastic
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.