This item is Discontinued.

Florsheim Women's, Composite Toe, Oxford Shoe, 7, M, Black, FS246 FS246

Women's, Composite Toe, Oxford Shoe, 7, M, Black, FS246 (Discontinued)

  • Mfr # FS246
  • Zoro # G9331506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FS246
Zoro #
G9331506
UPC #
690774164192
Country of Origin
Multiple

Dimensions

Size
7
Footwear Width
M
Heel Height
Less Than 1/2 in
Footwear Size
7
Width
M
Size (PRINT)
7

Details

Item
Oxford Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
FS246
Waterproof
No
Metal Chip Resisting Sole
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal Guard
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Max. Heat Rating
Not Rated
Footwear Sole Pattern
Textured
Mark II Slip Test Results- Dairy Tile Wet
0.59
Outsole Material
TPU
Insole System
Full Sock
Mark II Slip Test Results- Dairy Tile Dry
0.75
Electrical Hazard Rated
No
Conductive
No
Removable Insole
Yes
Footwear Construction Type
Injected
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75
Liner Material
Nylon
Standards
ASTM F2413-05
Completely Non Metallic
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.37
Mark II Slip Test Results- Dairy Tile Oily Wet
0.42
Ninety Degree Heel
No
Upper Boot Material
All Leather
Shank Material
Plastic
Static Dissipative
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Closure Type
Lace Up
Insulated
No
Midsole Material
Polyurethane
Footwear Style
Oxford Shoe
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Chemical Resisting Sole
No
Upper Material Description
Full Grain Leather
Upper Material
Leather
Resists
Impact/Compression
Construction
Direct Attached
Insole Technology
Full Sock
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Style Family
Oxford Shoe
Slip-Resistance Value - Mark II - Oily
0.37
Slip-Resistance Value - Mark II - Oily/Wet
0.42
Slip-Resistance Value - Mark II - Dry
0.75
Toe Cap Material
Composite
Closure
Lace Up
Maximum Heat Rating
Not Rated
Puncture-Resistant Sole (PRINT)
No
Gender (PRINT)
Women's
Shank Material (PRINT)
Plastic
Outsole Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon
Maximum Heat Rating (PRINT)
Not Rated
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 100)
Ninety-Degree Heel
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

Oxford Shoe, Style Family Oxford Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative Yes, Style Number FS246, Toe Cap Material Composite

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.